1 in W Scrub Brush, Medium, 8 3/16 in L Handle, 11 in L Brush, Red, Plastic, 11 in L Overall
Mfr # 42874
Zoro # G3871786
product price:Â $5.25
/eaKey Features
Brush Type
Scrub Brush
Bristle Firmness
Medium
Brush Length
11 in
Handle Length
8 3/16 in
Handle Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42874
Zoro #
G3871786
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
11 in
Handle Length
8 3/16 in
Brush Width
1 in
Bristle Length
1 in
Trim Length
1 in
Overall Length
11 in
Head Width
7/8 in
Description
Scrub Brush, Bristle Firmness Medium, Handle Style Straight, Bristle Material Polyester, Handle Material Plastic, Brush Length 11 in, Handle Length 8 1/4 in, Head Width 7/8 in, Bristle Color Red, Overall Length 11 in, Chemical Resistant Yes, Bristle Length 1 in, Brush Type Scrub Brush, Features Hanging Hole, Handle Color Red, Surface Type Dry, Wet, Grip Style Raised, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.