Zoro Homepage

100" to 187" Threaded Extension Handle, 1 1/4 in Dia, Yellow, Aluminum

  • Mfr # 6268N

  • Zoro # G4394467


product price: $90.75
/ea
Free Shipping & Returns

Key Features

Connection Type
Threaded
Handle Material
Aluminum
Handle Diameter
1 1/4 in
Handle Color
Yellow
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6268N
Zoro #
G4394467
UPC #
812904021995
Country of Origin
United States

Dimensions

Handle Diameter
1 1/4 in
Length
100" to 187"
Dia.
1-1/2"
Minimum Telescoping Length
100 in
Maximum Telescoping Length
187 in

Details

Connection Type
Threaded
Handle Material
Aluminum
Handle Color
Yellow
Item
Extension Handle
Material
Aluminum
Color
Yellow
Broom Handle Tip Material
Plastic
Includes
Drain
For Use With
Vikan Ceiling Squeegees
Broom Connection Type
Threaded
Features
Color Coding System
Grip Style
Ribbed
Grip Material
Fiberglass
Product Type
Extension Handle
Connection Thread Type
European
Tip Material
Plastic

Description

Extension Handle, Connection Type Threaded, Material Aluminum, Minimum Telescoping Length 100 in, Maximum Telescoping Length 187 in, Connection Thread Type European, Handle Diameter 1 1/4 in, Grip Material Fiberglass, Grip Style Ribbed, Color Yellow, Color Coding System Yes, Includes Drain, Product Type Extension Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.