Angled Dump Tub, 800 lb Load Capacity, 54.6" Overall L, 21.7" Overall H, 32" Overall W

  • Mfr # 69055

  • Zoro # G7319715


product price: $445.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
21.7"
Overall Length
54.6"
Overall Width
32�
Material
Polyethylene
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69055
Zoro #
G7319715
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
21.7"
Overall Length
54.6"
Overall Width
32�
Inside Width
27 1/4 in
Inside Length
37 1/4 in
Inside Height
18 1/4 in
Overall LxWxH
54-1/2 in x 32 in x 21-3/4 in

Details

Material
Polyethylene
Color
White
Load Capacity
800 lb
Item
Angled Dump Tub
Bin Color
White
Container Material - Hoppers and Cube Trucks
High Density Polyethylene
Color - Hoppers and Cube Trucks
White
Cubic Foot Capacity
13.6 cu. ft.
Item - Hopper Tubs
Dump Tub with Plug
Load Capacity - Hoppers and Cube Trucks
800 lb.
Volume Capacity
1/2 cu. yd.
Cubic Yard Capacity
0.5 cu yd
Standards
FDA and USDA Approved
Sloped Edge
Yes
Gallon Capacity
101 3/4 gal
Temperature Range
-40 Degrees F to 170 Degrees F

Description

Angled Dump Tub with Drain, Color White, Cubic Foot Capacity 13.6 cu ft, Cubic Yard Capacity 0.5 cu yd, Gallon Capacity 101 3/4 gal, Inside Height 18 1/4 in, Inside Length 37 1/4 in, Inside Width 27 1/4 in, Load Capacity 800 lb, Material Polyethylene, Overall Length 54 1/2 in, Overall Width 32 in, Overall Height 21 3/4 in, Sloped Edge Yes, Temperature Range -40 Degrees F to 170 Degrees F, Inside LxWxH 37-1/4 in x 27-1/4 in x 18-1/4 in, Standards FDA and USDA Approved

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.