Food Hoe, Red, 8x11 In, Nylon
Mfr # 29004
Zoro # G4144655
product price: $31.82
/eaKey Features
Material
Nylon (Blade)
Blade Width (In.)
8
Handle
Not Included
Overall Length (In.)
11
Metal Detectable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29004
Zoro #
G4144655
UPC #
-
Country of Origin
United States
Dimensions
Blade Width (In.)
8
Overall Length (In.)
11
Details
Item
Food Hoe
Material
Nylon (Blade)
Color
Red
Handle
Not Included
Metal Detectable
No
Description
Food Hoe, Overall Height 2 in, Metal Detectable No, Overall Width 8 in, Overall Length 11 1/4 in, Material Nylon, Product Type Food Hoe, Color Red, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.