Shop All Hand Scrapers
Remco
Hand Scraper, 4 in L, Red
Mfr # 69634
Zoro # G4341540
original price:
$11.49
29% off
new price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Nylon
- Blade Width 4 1/2 in
- Blade Length 4 1/4 in
- Overall Length 9 3/8 in
- Scraper Design 1-Piece
Product Information
- Brand Remco
- MFR # 69634
- Zoro # G4341540
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 4 1/2 in |
Blade Length | 4 1/4 in |
Overall Length | 9 3/8 in |
Overall Height | 9 3/8 in |
Details
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Product Type High Temperature Scraper, Autoclavable Yes, Blade Length 4 in, Blade Material Fiberglass, Blade Width 4 1/4 in, Features Ergonomic Handle, Hang-Hole, Handle Included No, Handle Material Fiberglass, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 392 Degrees F, Overall Height 9 3/8 in, Overall Length 4 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes, Perforation Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1/4" Drive 55 Geared Teeth Hand Ratchet (008600870)
- KO-KEN Bit Socket TORX T40 60mm 1/2 Sq. Drive (14025.60-T40)
- WESTWARD Snap Ring Pliers, 1 pcs. (33HD66)
- MITUTOYO Extension Cable 2M for At100 (09AAA033A)
- REMCO Mini Bench Scraper, 5-1/2 x3-1/2 in, White (69595)
- REMCO Scraper, SS, 3" Blade W, Orange (69727)
- REMCO Bench Scraper, Poly, Red, 8 1/2 x 5 In (69604)
- REMCO Scraper, SS, 3" Blade W, White (69725)
- REMCO Scraper, SS, 3" Blade W, Yellow (69726)
- REMCO Small Hand Scraper, Blue, 3 x 8 In (69613)
- BOJO TOOLS Flat Edge Scraper Tool Extreme Material (ATH-28-XNGL)
- Remco Hand Scrapers