Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lobby Dust Pan and Broom Set, Blue

  • Mfr # 62503

  • Zoro # G7802256


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Basic Dust Pan Material
Plastic
Overall Dust Pan Width
14 1/2 in
Dust Pan Color
Blue
Dust Pan Lid Options
Dust Pan With Lid
Broom Handle Length
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62503
Zoro #
G7802256
UPC #
-
Country of Origin
United States

Dimensions

Overall Dust Pan Width
14 1/2 in
Broom Handle Length
37 in
Overall Width
7-9/64"
Handle Length
36"
Dust Pan Handle Length
37 in
Trim Length
3 1/2 in
Overall Broom Length
41 1/2 in
Block Width
7 1/8 in
Block Depth
47 1/2 in
Bristle Length
3 1/2 in
Dust Pan Width
7 1/8 in

Details

Item
Lobby Broom and Dust Pan
Basic Dust Pan Material
Plastic
Dust Pan Color
Blue
Dust Pan Lid Options
Dust Pan With Lid
Basic Bristle Material
Synthetic
Bristle Color
Blue
Block Material
Plastic
Broom Style
Angle Broom
Broom Handle Color
Silver
Color
Blue
Features
FDA Compliant, Upright
Broom Connection Type
Acme Thread
Broom Handle Material
Aluminum
Sweep Face
11 in
Specific Dust Pan Material
Polypropylene
Material
polypropylene
Specific Bristle Material
Polyester
Bristle Material
Polyester
Broom Block Material
Plastic
Tool Type
Angle Broom
Handle Connection Type
Threaded
Dust Pan Material
Polypropylene
Broom Type
Angle Broom
Includes Dust Pan Lid
Yes
Block Color
Blue
Connection Thread Type
Standard

Description

Lobby Broom and Dust Pan, Tool Type Angle Broom, Broom Handle Length 37 in, Bristle Material Polyester, Bristle Color Blue, Dust Pan Handle Length 37 in, Dust Pan Width 7 1/8 in, Dust Pan Color Blue, Includes Dust Pan Lid Yes, Block Material Plastic, Block Depth 47 1/2 in, Block Width 7 1/8 in, Broom Type Angle Broom, FDA Compliant Yes, Color Coding System Yes, Broom Handle Material Aluminum, Bristle Length 3 1/2 in, Broom Handle Color Silver, Overall Broom Length 41 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.