Low Undercarriage For Hopper Tub, 1000 lb Load Capacity, 40-1/4" Overall L, 8.9" Overall H, Steel

  • Mfr # 6904

  • Zoro # G5807207


product price:  $633.99
/ea
Free Shipping & Returns

Key Features

Overall Height
8.9"
Overall Length
40-1/4"
Overall Width
26.9"
Material
Steel
Load Capacity
1000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6904
Zoro #
G5807207
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8.9"
Overall Length
40-1/4"
Overall Width
26.9"
Wheel Diameter
10"
Caster Dia.
5"
Axle-Mounted Wheel Dia.
10 in
For Hopper/Tub Overall Height
9 in
Caster Mounting Height
6 1/2 in
Caster Wheel Width
5 in
Overall LxWxH
40-1/4 in x 26-7/8 in x 8-7/8 in
Caster Mounting Plate Size
4 in x 4-1/2 in
For Hopper/Tub Overall LxWxH
40-1/4 in x 27 in x 9 in
For Hopper/Tub Overall Width
27 in
For Hopper/Tub Overall Length
40 1/4 in
Caster Wheel Dia.
5 in

Details

Material
Steel
Load Capacity
1000 lb
Item
Low Undercarriage For Hopper Tub
Wheel Type
Solid
Frame Material - Hoppers and Cube Trucks
Galvanized Steel
Finish
Galvanized
Caster Material
Phenolic
Caster Type
Swivel
Caster Configuration
(4) Swivel
Wheel Material
Rubber
Load Capacity - Hoppers and Cube Trucks
1000 lb.
Item - Hopper Undercarriages
Low Undercarriage For Hopper Tub
Container Material - Hoppers and Cube Trucks
Galvanized Steel
Caster Outside Bolt Hole Spacing
3 in x 3 in
Caster Wheel/Tread Material
Phenolic
For Use With
6901x Transport Tub
Caster Brake Type
No Brake Included
Caster Wheel Type
Standard
Caster Frame Material
Steel
Caster Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Mounting Plate Bolt Hole Pattern
Slotted
Caster Mounting Type
Plate
Caster Core Material
Phenolic
Caster Stem Type
Threaded
Caster/Wheel Mounting Location
Standard
Axle-Mounted Wheel/Tread Material
Rubber
Axle-Mounted Wheel Type
Semipneumatic
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel

Description

Hopper Undercarriage, Material Steel, For Hopper/Tub Overall Length 40 1/4 in, For Hopper/Tub Overall Width 27 in, For Hopper/Tub Overall Height 9 in, Finish Galvanized, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Semipneumatic, Caster Brake Type No Brake Included, Caster Stem Type Threaded, Caster Mounting Type Plate, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products