Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regular Undercarriage For Hopper Tub, 1000 lb Load Capacity, 41.1" Overall L, 19.1" Overall H

  • Mfr # 6903

  • Zoro # G5709313


product price: $678.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
19.1"
Overall Length
41.1"
Overall Width
27.3"
Material
Steel
Load Capacity
1000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6903
Zoro #
G5709313
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
19.1"
Overall Length
41.1"
Overall Width
27.3"
Wheel Diameter
10"
Caster Dia.
5"
For Hopper/Tub Overall Height
19 1/8 in
Caster Mounting Plate Size
4 in x 4-1/2 in
For Hopper/Tub Overall Length
41 1/8 in
Axle-Mounted Wheel Dia.
10 in
Caster Mounting Height
6 1/2 in
Overall LxWxH
41-1/8 in x 27-1/4 in x 19-1/8 in
Caster Wheel Dia.
5 in
For Hopper/Tub Overall LxWxH
41-1/8 in x 27-3/8 in x 19-1/8 in
Caster Wheel Width
5 in
For Hopper/Tub Overall Width
27 3/8 in

Details

Material
Steel
Load Capacity
1000 lb
Item
Regular Undercarriage For Hopper Tub
Wheel Type
Solid
Wheel Material
Rubber
Frame Material - Hoppers and Cube Trucks
Galvanized Steel
Caster Type
Swivel
Finish
Galvanized
Load Capacity - Hoppers and Cube Trucks
1000 lb.
Item - Hopper Undercarriages
Undercarriage For Hopper Tub
Caster Configuration
(4) Swivel
Caster Material
Phenolic
Container Material - Hoppers and Cube Trucks
Galvanized Steel
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel
Axle-Mounted Wheel Type
Semipneumatic
Caster Stem Type
Threaded
For Use With
6901x Dumping Tub
Caster/Wheel Mounting Location
Standard
Caster Brake Type
No Brake Included
Caster Wheel/Tread Material
Phenolic
Caster Mounting Type
Plate
Caster Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Outside Bolt Hole Spacing
3 in x 3 in
Caster Frame Material
Steel
Axle-Mounted Wheel/Tread Material
Rubber
Caster Mounting Plate Bolt Hole Pattern
Slotted
Caster Wheel Type
Standard
Caster Core Material
Phenolic

Description

Dumping-Style Hopper Undercarriage, Material Steel, For Hopper/Tub Overall Length 41 1/8 in, For Hopper/Tub Overall Width 27 3/8 in, For Hopper/Tub Overall Height 19 1/8 in, Finish Galvanized, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Semipneumatic, Caster Brake Type No Brake Included, Caster Stem Type Threaded, Caster Mounting Type Plate, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.