Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stacking & Nesting Tote Tub 17.5 cu ft Volume Cap., 40 3/4 in L, 37 in W, 20 3/4 in H, Plastic

  • Mfr # 6921

  • Zoro # G7477845


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Volume Capacity
17.5 cu ft
Overall Length
40 3/4 in
Overall Width
37 in
Overall Height
20 3/4 in
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6921
Zoro #
G7477845
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
40 3/4 in
Overall Width
37 in
Overall Height
20 3/4 in
Overall L x W x H
40 3/4 in x 37 in x 20 3/4 in
Inside Length
34 1/2 in
Inside Height
21 in
Inside Width
30 in
Bottom Inside Length
34 1/2 in
Bottom Inside Width
30 in

Details

Volume Capacity
17.5 cu ft
Load Capacity
800 lb
Material
Plastic
Fork Pockets
Fork Pockets Not Included
Mobility
Stationary
Item
Stacking & Nesting Tote Tub
Color
White
Shape
Rectangular
Fork Entry
4-Way Entry
Stacking Capacity
1600 lbs.
Weight Capacity
800 lb
Nestable
Yes
Stackable
Yes
NSF Certified
Not NSF Certified
Includes Lid
Lid Not Included
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-22 Degrees F
Standards
USDA
Container Wall Type
Solid
Container Bottom Type
Solid
Collapsible
Rigid

Description

Stacking and Nesting Tote Tub, Color White, Container Wall Type Solid, Folded Depth Not Applicable, Folded Height Not Applicable, Folded Width Not Applicable, Fork Entry 4-Way Entry, Fork Pockets Fork Pockets Not Included, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -22 Degrees F, Mobility Stationary, Overall Height 20 3/4 in, Overall Length 40 3/4 in, Overall Width 37 in, Stackable Stacking Capable, Stacking Capacity Not Applicable, Volume Capacity 18.07 cu ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.