Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Wall Bracket, 3 1/4 in L, Green

  • Mfr # 10142

  • Zoro # G701049374


product price: $15.69
/ea

Key Features

Material
Polyamide, Polypropylene
Overall Length
3 1/4 in
Overall Width
3 1/8 in
Holds
1 to (2) Cleaning Tools
Features
Easy to Disassemble for Cleaning or Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10142
Zoro #
G701049374
UPC #
-
Country of Origin
Denmark

Dimensions

Overall Length
3 1/4 in
Overall Width
3 1/8 in
Length
3 3/16 in
Height
1 7/8 in
Overall Height
1 7/8 in
Width
3 1/16 in
Overall Depth
3 1/4 in
For Handle Diameter
7/8 in to 1 5/16 in

Details

Color
Green
Material
Polyamide, Polypropylene
Item
Tool Wall Bracket
Holds
1 to (2) Cleaning Tools
Features
Easy to Disassemble for Cleaning or Replacement
Weight Capacity
6.61 lb
For Product Type
Janitorial Tools

Description

Tool Wall Bracket, Color Green, For Product Type Janitorial Tools, For Handle Diameter 7/8 in to 1 5/16 in, Overall Length 3 1/4 in, Overall Width 3 1/8 in, Overall Height 1 7/8 in, Overall Depth 3 1/4 in, Holds 1 to (2) Cleaning Tools, FDA Compliant Yes, Material Polyamide, Polypropylene, Mounting Location Wall, Weight Capacity 6.61 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.