Undercarriage For Hopper Tub, 1000 lb Load Capacity, 41.1" Overall L, 19.1" Overall H
Mfr # 6906
Zoro # G5564666
product price: $991.99
/eaKey Features
Overall Height
19.1"
Overall Length
41.1"
Overall Width
27.3"
Material
Stainless Steel
Load Capacity
1000 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6906
Zoro #
G5564666
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
19.1"
Overall Length
41.1"
Overall Width
27.3"
Wheel Diameter
10"
Caster Dia.
5"
Caster Mounting Plate Size
4 in x 4-1/2 in
Axle-Mounted Wheel Dia.
10 in
Caster Mounting Height
6 1/2 in
Caster Wheel Width
5 in
For Hopper/Tub Overall Width
27 3/8 in
Overall LxWxH
41-1/8 in x 27-1/4 in x 19-1/8 in
For Hopper/Tub Overall Length
41 1/8 in
For Hopper/Tub Overall LxWxH
41-1/8 in x 27-3/8 in x 19-1/8 in
For Hopper/Tub Overall Height
19 1/8 in
Caster Wheel Dia.
5 in
Description
Dumping-Style Hopper Undercarriage, Material Stainless Steel, For Hopper/Tub Overall Length 41 1/8 in, For Hopper/Tub Overall Width 27 3/8 in, For Hopper/Tub Overall Height 19 1/8 in, Finish Stainless Steel, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Semipneumatic, Caster Brake Type No Brake Included, Caster Stem Type Threaded, Caster Mounting Type Plate, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.