Disposable Nitrile Gloves, 3 mil Thickness, Large Size, Nitrile, Blue, Durable, Comfortable, 10PK
- Mfr # NIT101-L
- Zoro # G523364228
product price:Â
$
7.89
/pk of 10, $0.79/ea
Key Features
Features
Durable, Comfortable
Color
Blue
Powdered/Powder-Free
Powder-Free
Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NIT101-L
- Zoro #
- G523364228
- UPC #
- 10850053817110
- Country of Origin
- China
Dimensions
- Size
- Large
Details
- Features
- Durable, Comfortable
- Color
- Blue
- Item
- Work Gloves
- Powdered/Powder-Free
- Powder-Free
- Material
- Nitrile
Description
Disposable Nitrile Gloves - 3 mil Thickness - Large Size - Nitrile - Blue - Durable, Comfortable - 100 / Box, 10PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.