Powder-Free Latex Gloves - 4 mil Thickness - Small Size - Latex - Off White - Powder-free, 10PK
- Mfr # LAT101-S
- Zoro # G723365896
product price:Â
$
6.15
/pk of 10, $0.62/ea
Sold in multiples of 2Â pks for
$12.30
Key Features
Color
Off White
Material
Latex
Powdered/Powder-Free
Powder-Free
Application
Healthcare, General Purpose
Features
Comfortable, Excellent Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LAT101-S
- Zoro #
- G723365896
- UPC #
- 810676033499
- Country of Origin
- China
Dimensions
- Size
- Small
Details
- Color
- Off White
- Material
- Latex
- Item
- Examination Gloves
- Powdered/Powder-Free
- Powder-Free
- Application
- Healthcare, General Purpose
- Features
- Comfortable, Excellent Grip
Description
Powder-Free Latex Gloves - 4 mil Thickness - Small Size - Latex - Off White - Powder-free, Comfortable, Excellent Grip - For Healthcare, General Purpose - 100 / Box, 10PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.