Shop REMCODA
See all product information
Create Account
Powder-Free Latex Gloves - 4 mil Thickness - Medium Size - Latex - Off White - Powder-free, 10PK
- Mfr # LAT101-M
- Zoro # G723365865
product price:Â
$
6.15
/pk of 10, $0.62/ea
Sold in multiples of 2Â pks for
$12.30
Key Features
Material
Latex
Features
Comfortable, Excellent Grip
Application
Healthcare, General Purpose
Color
Off White
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LAT101-M
- Zoro #
- G723365865
- UPC #
- 810676033505
- Country of Origin
- China
Dimensions
- Size
- Medium
Details
- Item
- Examination Gloves
- Material
- Latex
- Features
- Comfortable, Excellent Grip
- Application
- Healthcare, General Purpose
- Color
- Off White
- Powdered/Powder-Free
- Powder-Free
Description
Powder-Free Latex Gloves - 4 mil Thickness - Medium Size - Latex - Off White - Powder-free, Comfortable, Excellent Grip - For Healthcare, General Purpose - 100 / Box, 10PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.