This item is Discontinued.

Remedy Remedy 64-00001-TXL Twin Size Bed Bug Dust Mite Cotton Mattress Protector; Extra Large 64-00001-TXL

Remedy 64-00001-TXL Twin Size Bed Bug Dust Mite Cotton Mattress Protector; Extra Large (Discontinued)

  • Mfr # 64-00001-TXL
  • Zoro # G103780981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64-00001-TXL
Zoro #
G103780981
UPC #
886511380769
Country of Origin
Unknown

Description

Remedy Cotton Bed Bug and Dust Mite Mattress Protector helps eliminate bed bugs, dust mites, is water proof and hypoallergenic.This six sided bed bug protector encases the entire mattress and will eliminate passage of bed bugs in or out of your mattress. Serves as a means for treatment and prevention.

Features
  • Breathable 100% cotton fabric
  • Padded and quilted for better comfort
  • Chemical free material
  • Bed bug proof zipper
  • Perfect and easy fit for your mattress
  • Machine washable in cold water and tumble dry on low heat
  • Fits up to 14" mattress
Specifications
  • Size: Twin, Extra Large
  • Weight: 3.56 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.