This item is Discontinued.

Remedy Remedy Bed Bug Dust Mite Cotton Mattress Protector- Queen 64-00001-Q

Remedy Bed Bug Dust Mite Cotton Mattress Protector- Queen (Discontinued)

  • Mfr # 64-00001-Q
  • Zoro # G703772140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64-00001-Q
Zoro #
G703772140
UPC #
886511245969
Country of Origin
Unknown

Description

Remedy Cotton Bed Bug and Dust Mite Mattress Protector helps eliminate bed bugs, dust mites, is water proof and hypoallergenic.

This six sided bed bug protector encases the entire mattress and will eliminate passage of bed bugs in or out of your mattress. Serves as a means for treatment and prevention.

  • Breathable 100% Cotton Fabric
  • Padded and Quilted for Better Comfort
  • Chemical Free Material
  • Bed Bug Proof Zipper
  • Perfect and Easy Fit for Your Mattress
  • Machine Washable in Cold Water and Tumble Dry on Low Heat
  • Fits up to 14" Mattress
  • Queen: 60" x 80" x 14"

Serious problems from your bed can be caused by bed bugs and dust mite infections. Mattresses and bedding are an ideal place for bed bugs to live and multiply. Human blood and body heat are the elements needed to attract bed bugs. Bed bug bites cause asthma, eczema, and allergies to you and your family. By encasing your mattress, box spring, and pillow, it is the best prevention you can take to stop the manifestation of bed bugs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.