1-3/8" Diameter, 6061 Aluminum Round Rod, 8" Length, T6511, Extruded, 1.375 inch Dia
- Mfr # 1.375RD6061T6511-8
- Zoro # G401911698
product price:Â
$
37.39
/ea
Key Features
Material
Aluminum
Alloy Type
6061
Diameter
1-3/8 in
Finish
Unpolished
Temper
T6511
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.375RD6061T6511-8
- Zoro #
- G401911698
- UPC #
- -
- Country of Origin
- United States
- Item
- Round Rod
- Material
- Aluminum
- Alloy Type
- 6061
- Finish
- Unpolished
- Temper
- T6511
- Standards
- ASTM B221
- Typical Yield Strength (PSI)
- 35,000 psi
Dimensions
- Diameter
- 1-3/8 in
- Length
- 8 in
Description
6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6511 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.