12 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length

  • Mfr # SOOW1204-50

  • Zoro # G901910184


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
600 V
18 AWG
7A, 0.390"
10 AWG
0.715", 25 A
Insulation Material
EPDM
16 AWG
0.420", 10A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SOOW1204-50
Zoro #
G901910184
UPC #
-
Country of Origin
United States

Dimensions

Wire Sizes & Stranding
10 AWG (104/30); 12 AWG (65/30); 14 AWG (41/30); 16 AWG (26/30); 18 AWG (16/30)

Details

Voltage Rating
600 V
18 AWG
7A, 0.390"
10 AWG
0.715", 25 A
Insulation Material
EPDM
16 AWG
0.420", 10A
No. of Conductors
Four, Individually Insulated
Insulation Color
Black, White, Red, & Green
Cable Type
UL Style SOOW Portable Cord; 5 Wire Sizes & 7 Cable Lengths Available
Cable Outer Jacket
Black CPE
Temperature Rating
90°C (194°F)
12 AWG
20 A, 0.650"
14 AWG
0.575", 15 A
Conductor Material
Bare Copper

Description

Remington Industries SOOW 600V Portable Cord is a heavy duty multi-conductor cable suitable for delivering power to tools, equipment, appliances, and other portable machinery for indoor & outdoor use. The 4 flexible EPDM-insulated wires (black, white, red, & green) and the rugged black CPE outer jacket make for a robust cable that resists oils, solvents, moisture, sunlight (UV), and many other types of weathering. The cable is even suitable for immersion in water if it is properly sealed & terminated. This durable cord is available in five wire sizes from 10 to 18 AWG, as well as with two, three, or four conductors. Remington Industries offers 7 different cable lengths for your convenience.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.