Shop REMINGTON INDUSTRIES

1/2" Diameter, 6061 Aluminum Round Rod, 1" Length, T6511, Extruded, 0.50 inch Dia

  • Mfr # 0.50RD6061T6511-1

  • Zoro # G901909638


product price:  $11.49
/ea

Key Features

Material
Aluminum
Alloy Type
6061
Diameter
1/2 in
Finish
Unpolished
Temper
T6511
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0.50RD6061T6511-1
Zoro #
G901909638
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1/2 in
Length
1 in

Details

Item
Round Rod
Material
Aluminum
Alloy Type
6061
Finish
Unpolished
Temper
T6511
Standards
ASTM B221
Typical Yield Strength (PSI)
35,000 psi

Description

6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6511 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.