1/4" X 1/2" Stainless Steel Flat Bar, 304, 10" Length, Mill Stock, 0.25 inch Thick
- Mfr # 0.25X0.50FLT304SS-10
- Zoro # G901909133
product price:
$
18.99
/ea
Key Features
Material
Stainless Steel
Alloy Type
304
Thickness
1/4 in
Width
1/2 in
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0.25X0.50FLT304SS-10
- Zoro #
- G901909133
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 1/4 in
- Width
- 1/2 in
- Length
- 10 in
Details
- Material
- Stainless Steel
- Alloy Type
- 304
- Finish
- Unpolished
- Standards
- ASTM A276
- Max. Temp.
- 1600°F
- Item
- Flat Bar
Description
304 stainless steel is a general-purpose steel alloy that can be easily welded or formed. It has a high resistance to heat and corrosion, and will respond well to hardening by cold working. Made up of 8 percent nickel and 18 percent chromium, it has good oxidation resistance when used in temperatures up to 1,600°F. This 304 stainless steel meets ASTM A276 specifications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.