Shop REMINGTON INDUSTRIES

1/4" x 6" Aluminum Flat Bar, 6061 Plate, 10" Length, T6511 Mill Stock

  • Mfr # 0.25X6.0FLT6061T6511-10

  • Zoro # G701912319


product price:  $41.15
/ea

Key Features

Material
Aluminum
Yield Strength
35,000 psi
Thickness
1/4 in
Temper
T6511
Standards
ASTM B221
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0.25X6.0FLT6061T6511-10
Zoro #
G701912319
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/4 in
Length
10 in

Details

Item
Flat Bar
Material
Aluminum
Yield Strength
35,000 psi
Temper
T6511
Standards
ASTM B221
Alloy Type
6061
Finish
Unpolished
Features
Extruded; High Strength; Easily Welded or Machined

Description

6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6511 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products