
16 AWG SJOOW Portable Cord, 2 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Lngth
Mfr # SJOOW1602-25
Zoro # G601907811
product price:Â $49.19
/eaKey Features
Voltage Rating
300 V
Insulation Material
EPDM
Conductor Material
Bare Copper
12 AWG
0.410", 25 A
Cable Outer Jacket
Black CPE
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SJOOW1602-25
Zoro #
G601907811
UPC #
-
Country of Origin
United States
Dimensions
Wire Sizes & Stranding
12 AWG (65/30); 14 AWG (41/30); 16 AWG (26/30); 18 AWG (16/30)
Details
Voltage Rating
300 V
Insulation Material
EPDM
Conductor Material
Bare Copper
12 AWG
0.410", 25 A
Cable Outer Jacket
Black CPE
Cable Type
UL Style SJOOW Portable Cord; 4 Wire Sizes & 7 Cable Lengths Available
Temperature Rating
90°C (194°F)
16 AWG
0.310", 13 A
No. of Conductors
Two, Individually Insulated
Insulation Color
Black & White
14 AWG
0.340", 18 A
18 AWG
10A, 0.285"
Description
Remington Industries SJOOW 300V Portable Cord is a heavy duty multi-conductor cable suitable for delivering power to tools, equipment, appliances, and other portable machinery for indoor & outdoor use. The 2 flexible EPDM-insulated wires (black & white) and the rugged black CPE outer jacket make for a robust cable that resists oils, solvents, moisture, sunlight (UV), and many other types of weathering. The cable is even suitable for immersion in water if it is properly sealed & terminated. This durable cord is available in four wire sizes from 12 to 18 AWG, as well as with two, three, or four conductors. Remington Industries offers 7 different cable lengths for your convenience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.