Shop REMINGTON INDUSTRIES
See all product information
Create Account
18/2 AWG Ga GPT Marine Duplex Strnd Hook Up Wre, 25FT Lngth, Rd & Blk, Flat Boat Cbl, UL1426, 600V
- Mfr # 18DBCRED/BLA25
- Zoro # G101907243
product price:Â
$
35.69
/ea
Key Features
Conductor Material
Tinned Copper
Nominal Outside Dia.
0.092 in
Voltage
600V
Insulation Material
PVC
Conductor Design
Stranded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18DBCRED/BLA25
- Zoro #
- G101907243
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Outside Dia.
- 0.092 in
- Wire Size
- 18 AWG
- Cable Overall Dimensions
- 0.180" x 0.280"
- Conductor Diameter
- 0.0403" (x2)
Details
- Item
- Hookup Wire
- Conductor Material
- Tinned Copper
- Voltage
- 600V
- Insulation Material
- PVC
- Conductor Design
- Stranded
- Temp. Rating
- 105 Degrees C (Dry), 75 Degrees C (Moisture)
- Stranding
- 16 x 30
- Standards
- UL1426
- Type
- UL1426 Stranded Wire (16/30)
Description
This marine duplex hook up wire consists of two separate GPTM wires wrapped in a flat PVC jacket for convenience and protection. It is used in a variety of marine power circuit and control Apps. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, fuels, and solvents. The wire conforms to UL and SAE J1128 specifications, as well as USCG requirements, and provides excellent uniformity for easy processing, stripping, and terminating. To help suit the needs of your project, Remington Industries offers this wire in red & black or red & yellow colors. Choose this product today or browse more AWGs with Remington Industries.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.