
2 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Red PVC, 72" Length
Mfr # 1283/02T133RED72
Zoro # G901909768
product price: $54.49
/eaKey Features
Wire Size
2 AWG
Length
6 ft
Insulation Material
PVC
Max. Temp.
105°C
Conductor Material
Tinned Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1283/02T133RED72
Zoro #
G901909768
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
2 AWG
Length
6 ft
Outside Diameter
0.452 in
Insulation Thickness
0.06 in
Details
Item
Battery Cable
Insulation Material
PVC
Max. Temp.
105°C
Conductor Material
Tinned Copper
Color
Red
Standards
CSA AWM I A/B 1000V, CSA FT-1, CSA TEW 600V, SAE J1127 Type SGT, UL AWM 1015/1232/1283/1346 600V, UL AWM 1032/10269 1000V, UL BC-5W2 (UL 1426), UL VW-1
Description
This heavy-duty battery lead wire is built to withstand the harsh conditions of marine/boating power-supplying applications; the tinned copper wire lends to a high corrosion resistance, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. However, its versatility makes it ideal in a variety of other uses, including for power inverters, amplifiers/stereos, and automotive (car/truck/RV) batteries, as well as any other electrical applications requiring these specifications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.