20 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.0320" Diameter, UL1007, 300 Volts

  • Mfr # 20UL1007STRWHI

  • Zoro # G201907839


product price:  $19.15
/ea

Key Features

Voltage
300V
Wire Size
20 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20UL1007STRWHI
Zoro #
G201907839
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
20 AWG

Details

Item
Hookup Wire
Jacket Color
White
Voltage
300V
Conductor Design
Stranded

Description

Hook up wire is used in a variety of general-purpose electrical applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. The wire conforms to UL and MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Red, White, Blue, Green & Yellow.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.