Zoro Homepage

20 AWG Stranded Hook Up Wire Kit, 25 ft Each, 6 Color, 300V

  • Mfr # 20UL1061STRKIT

  • Zoro # G407453864


product price: $56.59
/ea

Key Features

Conductor Material
Tinned Copper
Jacket Color
6 Colors
Nominal Outside Dia.
0.057 in
Voltage
300V
Insulation Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UL1061STRKIT
Zoro #
G407453864
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Dia.
0.057 in
Wire Size
20 AWG
Conductor Diameter
0.0320"
Overall Diameter
0.057"

Details

Item
Hookup Wire
Conductor Material
Tinned Copper
Jacket Color
6 Colors
Voltage
300V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
80°C
Stranding
7/28
Standards
UL1061
Type
UL1061 Stranded Wire (7/28)

Description

This 20 AWG UL1061 wire kit is perfect for use inside of computers, control panels, and office equipment, as well as any other general electronics applications requiring 300V and 80 deg C ratings Tinned copper wires provide good electrical connectivity, and the semirigid PVC jacket protects the wire against abrasion, chemicals, oils, and solvents, all while boasting a thinner overall diameter compared to other 300V hook up wires The wire in this kit conforms to UL specifications and provides excellent uniformity for easy processing, stripping, and terminating This kit includes black, blue, green, red, white, and yellow spools of wire 25 feet each

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.