22 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 25 ft Length

  • Mfr # CMG2204-25

  • Zoro # G110060274


product price:  $52.15
/ea

Key Features

Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
4
Standards
CSA Type CMG; NEC Article 800 Type CM; UL Styles 2464 & 2576
Wire Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMG2204-25
Zoro #
G110060274
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
22 AWG
Conductor Size
4-Conductor 22 AWG
Outside Dia.
0.189 in
Wire Length
25 ft

Details

Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
4
Standards
CSA Type CMG; NEC Article 800 Type CM; UL Styles 2464 & 2576
Conductor Material
Copper
Color
Black, White, Red, Green
Shielded
No
Application
Suitable for internal telephones, remote control circuits, public address (PA) systems, intercoms, background music, sound & audio, power-limited control circuits, and general EIA RS-232 applications
Shielded / Unshielded
UNSHIELDED

Description

This Type CMG unshielded multi-conductor communication cable features four color coded PVC-insulated wires in an overall gray PVC jacket. It can be used for a wide variety of applications, including intercom and security systems, sound and audio, background music, and power-limited control circuits. Compliance with CSA CMG plus additional NEC and UL styles ensures that this cable is suitable for EIA RS-232 applications and more. The individual wires in sizes from 16 AWG to 20 AWG are insulated with PVC per UL1007, and the 22 and 24 AWG wires are insulated with semi-rigid PVC per UL1061. Rated for up to 300 volts and 80 degrees Celsius, this network cable is available in two-, three-, or four-conductor versions as well as seven different lengths to best suit your project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products