22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Black, 0.0253" Diameter, PTFE, 600 Volts

  • Mfr # 22PTFESTRBLA250

  • Zoro # G401911087


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Silver Plated Copper
Jacket Color
Black
Nominal Outside Dia.
0.051 in
Voltage
600V
Insulation Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22PTFESTRBLA250
Zoro #
G401911087
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Dia.
0.051 in
Wire Size
22 AWG
Overall Diameter
0.051"
Wire Diameter
0.0295"

Details

Item
Hookup Wire
Conductor Material
Silver Plated Copper
Jacket Color
Black
Voltage
600V
Insulation Material
PTFE
Conductor Design
Stranded
Temp. Rating
200°C
Standards
MIL-W-16878/4
Type
MIL-W-16878/4 Type E Stranded Wire (19/34)

Description

Teflon coated hook up wire is used in a variety of general-purpose electrical applications. Stranded silver plated copper wire provides good electrical connectivity. The Extruded Polytetrafluoroethylene (PTFE) insulation allows for use in high temperature electronic applications, and protects the wire against abrasion, chemicals, oils, and solvents. It also has excellent thermal aging, solder damage, flame, and moisture resistance. The wire conforms to MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Green, Red, White, & Yellow.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.