Shop REMINGTON INDUSTRIES
See all product information
Create Account
24 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Brown, 0.0201" Diameter, UL1015, 600 Volts
Mfr # 24UL1015STRBRO
Zoro # G501910690
product price:Â $20.79
/eaKey Features
Jacket Color
Brown
Voltage
600V
Conductor Design
Stranded
Wire Size
24 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24UL1015STRBRO
- Zoro #
- G501910690
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Size
- 24 AWG
Details
- Item
- Hookup Wire
- Jacket Color
- Brown
- Voltage
- 600V
- Conductor Design
- Stranded
Description
Hook up wire is used in a variety of general-purpose electrical applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. The wire conforms to UL and MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Brown, Gray, Green, Orange, Red, Violet, White, & Yellow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.