3/4" Diameter, 304 Stainless Steel Round Rod, 8" Length, Extruded, 0.75 inch Dia

  • Mfr # 0.75RD304SS-8

  • Zoro # G701910049


product price:  $24.99
/ea

Key Features

Alloy Type
304
Finish
Unpolished
Standards
ASTM A276
Material
Stainless Steel
Features
High Strength, High Corrosion Resistance, Easily Welded or Formed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0.75RD304SS-8
Zoro #
G701910049
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3/4 in
Length
8 in

Details

Alloy Type
304
Finish
Unpolished
Standards
ASTM A276
Item
Round Rod
Material
Stainless Steel
Features
High Strength, High Corrosion Resistance, Easily Welded or Formed
Max. Temp.
1600°F

Description

304 stainless steel is a general-purpose alloy that can be easily welded or formed. It has a high resistance to heat and corrosion, and will respond well to hardening by cold working. Made up of 8 percent nickle and 18 percent chromium, it has good oxidation resistance when used in temperatures up to 1,600°F. This 304 stainless steel meets ASTM A276 specifications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.