Shop REMINGTON INDUSTRIES
See all product information
3/4in x 3/4in Aluminum Angle 6061, 1in Length, T6 Mill Stock, 1/8in Thick
Mfr # 0.75X0.75X.125ANG6061T6-1
Zoro # G622702839
product price:Â $12.85
/eaKey Features
Material
Aluminum
Alloy Type
6,061
Thickness
1/8 in
Length
1 in
Finish
Unpolished
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0.75X0.75X.125ANG6061T6-1
Zoro #
G622702839
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1/8 in
Leg Length
3/4 in
Length
1 in
Details
Material
Aluminum
Alloy Type
6,061
Finish
Unpolished
Standards
ASTM B221
Item
Angle
Description
6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.