Shop REMINGTON INDUSTRIES
See all product information
3/8" X 3" Aluminum Flat Bar, 6061, 48" Length, T6511 Mill Stock, Extruded, 0.375 inch Dia
Mfr # 0.375X3.0FLT6061T6511-48
Zoro # G501908901
product price:Â $90.29
/eaKey Features
Material
Aluminum
Yield Strength
35,000 psi
Temper
T6511
Finish
Unpolished
Alloy Type
6061
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0.375X3.0FLT6061T6511-48
Zoro #
G501908901
UPC #
-
Country of Origin
United States
Dimensions
Thickness
3/8 in
Length
48 in
Width
3 in
Details
Item
Flat Bar
Material
Aluminum
Yield Strength
35,000 psi
Temper
T6511
Finish
Unpolished
Alloy Type
6061
Standards
ASTM B221
Description
6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6511 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.