
4 Conductor Trailer Cable, 16 AWG GPT, Color Coded PVC Wires with Outer Jacket, 6' Length
Mfr # TRC1604P-0-469X-6
Zoro # G201911874
product price: $23.25
/eaKey Features
Conductor Material
Bare Copper
Nominal Outside Dia.
0.31 in
Temp. Range
Up to 60°C
Wire Size - Wire and Cable
16 AWG
Wire and Cable Item
Trailer Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRC1604P-0-469X-6
Zoro #
G201911874
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Dia.
0.31 in
Wire Size - Wire and Cable
16 AWG
Spool Length
6 ft
Jacket Thickness
0.03 in
Insulation Diameter
0.104 in
Details
Conductor Material
Bare Copper
Temp. Range
Up to 60°C
Wire and Cable Item
Trailer Cable
Insulation Material - Wire and Cable
PVC
Stranded / Solid
Stranded
Number of Conductors
4
Jacket Color
Black
Wire Type
GPT
Jacket Material
PVC
Insulation Color
Brown, Green, White, Yellow
Stranding
19 x 0.0113"
Description
Four-conductor 16 AWG trailer cable from Remington Industries is a great fit for many trailer wiring projects. The GPT automotive-grade wires are insulated with color-coded PVC to better resist oils, fuels, solvents, and outdoor conditions. Additionally, the four wires come wrapped in a PVC outer jacket for a cable solution that is organized and easy to work with. This trailer cable is ideal for routing power to lights, brakes, and other systems between cars, trucks, trailers, RVs, and more. Remington Industries offers trailer wire in several configurations to best meet your specifications, and in multiple lengths for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.