
7 Conductor Trailer Cable, 14 AWG GPT, Color Coded PVC Wires with Outer Jacket, 2' Length
Mfr # TRC1407P-0-2
Zoro # G701911817
product price: $22.19
/eaKey Features
Wire Size - Wire and Cable
14 AWG
Temp. Range
Up to 80°C
Stranded / Solid
Stranded
Wire and Cable Item
Trailer Cable
Conductor Material
Bare Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRC1407P-0-2
Zoro #
G701911817
UPC #
-
Country of Origin
United States
Dimensions
Wire Size - Wire and Cable
14 AWG
Spool Length
2 ft
Nominal Outside Dia.
0.52 in
Details
Temp. Range
Up to 80°C
Stranded / Solid
Stranded
Wire and Cable Item
Trailer Cable
Conductor Material
Bare Copper
Insulation Material - Wire and Cable
PVC
Jacket Color
Black
Number of Conductors
7
Jacket Material
PVC
Stranding
19 x 0.0142"
Insulation Color
Black, Blue, Brown, Green, Red, White, Yellow
Wire Type
GPT
Description
Seven-conductor multi-gauge trailer cable from Remington Industries is a great fit for many trailer wiring projects. The GPT automotive-grade wires are insulated with color-coded PVC to better resist oils, fuels, solvents, and outdoor conditions. Additionally, the seven wires come wrapped in a black PVC outer jacket for a cable solution that is organized and easy to work with. This trailer cable is ideal for routing power to lights, brakes, and other systems between cars, trucks, trailers, RVs, and more. Remington Industries offers trailer wire in several configurations to best meet your specifications, and in multiple lengths for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.