
7 Conductor Trailer Cable, 14 AWG GPT, Color Coded PVC Wires with Outer Jacket, 4' Length
Mfr # TRC1407P-0-4
Zoro # G801911441
product price: $24.75
/eaKey Features
Number of Conductors
7
Stranded / Solid
Stranded
Nominal Outside Dia.
0.52 in
Spool Length
4 ft
Wire and Cable Item
Trailer Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRC1407P-0-4
Zoro #
G801911441
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Dia.
0.52 in
Spool Length
4 ft
Wire Size - Wire and Cable
14 AWG
Details
Number of Conductors
7
Stranded / Solid
Stranded
Wire and Cable Item
Trailer Cable
Temp. Range
Up to 80°C
Jacket Color
Black
Insulation Material - Wire and Cable
PVC
Conductor Material
Bare Copper
Insulation Color
Black, Blue, Brown, Green, Red, White, Yellow
Stranding
19 x 0.0142"
Wire Type
GPT
Jacket Material
PVC
Description
Seven-conductor multi-gauge trailer cable from Remington Industries is a great fit for many trailer wiring projects. The GPT automotive-grade wires are insulated with color-coded PVC to better resist oils, fuels, solvents, and outdoor conditions. Additionally, the seven wires come wrapped in a black PVC outer jacket for a cable solution that is organized and easy to work with. This trailer cable is ideal for routing power to lights, brakes, and other systems between cars, trucks, trailers, RVs, and more. Remington Industries offers trailer wire in several configurations to best meet your specifications, and in multiple lengths for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.