Shop REMINGTON INDUSTRIES
Create Account
Aluminum Flat Bar, 1/8" x 2-1/2", 6061, 6" Length, T6511 Mill Stock, Extruded, 0.125" Thick
- Mfr # 0.125X2.5FLT6061T6511-6
- Zoro # G501907928
product price:Â
$
12.99
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
- 0.125X2.5FLT6061T6511-6
- Zoro #
- G501907928
- UPC #
- -
- Country of Origin
- United States
Description
6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6511 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.