Shop ZORO SELECT

Aluminum Sheet, 24 in - L, 12 in - W

  • Mfr # 12658_12_24
  • Zoro # G602646627

product price: 
$
34.15
/ea

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
0.05 in
Temper
T6
Alloy Type - Aluminum
7075
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12658_12_24
Zoro #
G602646627
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.05 in
Thickness (Decimal)
0.05 in
Width and Length
12 in x 24 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Overall Width
12 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
67,000 psi
Temper
T6
Alloy Type - Aluminum
7075
Standards
ASTM B209
Typical Tensile Strength (PSI)
83,000 psi
Typical Yield Strength (PSI)
73,000 psi
Hardness Scale
BHN
Tensile Strength
76,000 psi
Thickness Tolerance
+/-0.002 in
Typical Hardness
150
Straightness Tolerance
+/-0.05 in/ft
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Finish
Unpolished
Shape
Sheet
Mechanical Finish
Mill
Material Grade
7075
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Heat Treatable
Heat Treatable
Shape Type
Sheet
Rockwell Hardness
87
Heat Treatment
No Heat Treatment
Brinell Hardness
150 BHN
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 7075, Temper T6, Sheet, Length 24 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Width Tolerance +0.125 in/0 in, Thickness 0.05 in, Thickness Tolerance +/-0.002 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 76,000 psi, Brinell Hardness 150 BHN, Rockwell Hardness 87

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.