Shop REMINGTON INDUSTRIES

BNC Male Coaxial Connector Components, Bayonet Straight Plug for RG-55, RG-142, RG-223, RG-400 Cbls

  • Mfr # 112514

  • Zoro # G101908479


product price:  $31.75
/ea

Key Features

Body Material
Nickel-plated brass
Compatible Cable Types
RG-55, RG-142, RG-223, & RG-400 coaxial cables Connection to Cable
Insulator Material
Polyoxymethylene (POM/Acetal/Delrin)
Connection to Cable
Solder & hex crimp
Coupling Type
Bayonet style, 2-slot/180°
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
112514
Zoro #
G101908479
UPC #
-
Country of Origin
United States

Details

Body Material
Nickel-plated brass
Compatible Cable Types
RG-55, RG-142, RG-223, & RG-400 coaxial cables Connection to Cable
Insulator Material
Polyoxymethylene (POM/Acetal/Delrin)
Connection to Cable
Solder & hex crimp
Coupling Type
Bayonet style, 2-slot/180°
Temperature Rating
-40°C (-40°F) to 85°C (185°F)
Gender/Style
Male (Plug), Straight
Voltage Rating
500 V Maximum
Mating Cycles
500
Connector Type
BNC (Bayonet) Coupling Type
Operating Frequency
4 GHz Maximum
Impedance
50 Ω
Contact Material
Gold-plated brass

Description

This BNC coaxial RF connector is a bayonet-coupling straight plug that is designed to attach to a variety of coaxial cables via soldering & crimping. This type of connector is commonly utilized in high-frequency signal transmission operations including telecommunications, television/video applications, network (LAN/WAN) connections, test equipment, and ham/CB/other radio setups. The connector must be assembled per the Amphenol 112514 Customer Drawing. Alternatively, Remington Industries offers completed coax cable assemblies with BNC connectors attached to several types of cables for your convenience.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products