SMA Male RA Coax Connector Components, Threaded 90Deg Plug for RG-55, RG-142, RG-223, RG-400 Cbls
- Mfr # 901-9531-1SF
- Zoro # G101910229
product price:Â
$
78.29
/ea
Key Features
Body Material
Passivated stainless steel
Connection to Cable
Solder & hex crimp
Connector Type
SubMiniature version A (SMA) Coupling Type
Impedance
50 Ω
Temperature Rating
-65°C (-85°F) to 165°C (329°F)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 901-9531-1SF
- Zoro #
- G101910229
- UPC #
- -
- Country of Origin
- United States
- Body Material
- Passivated stainless steel
- Connection to Cable
- Solder & hex crimp
- Connector Type
- SubMiniature version A (SMA) Coupling Type
- Impedance
- 50 Ω
- Temperature Rating
- -65°C (-85°F) to 165°C (329°F)
- Coupling Type
- 1/4" thread (with 5/16" hex nut body)
- Gender/Style
- Male (Plug), Right angle (90°)
- Insulator Material
- Polytetrafluoroethylene (PTFE/Teflon)
- Contact Material
- Gold-plated beryllium copper
- Mating Cycles
- 100
- Compatible Cable Types
- RG-55, RG-55B, RG-142, RG-142B, RG-223, & RG-400 coaxial cables Connection to Cable
- Operating Frequency
- 12.4 GHz Maximum
- Voltage Rating
- 500 V Maximum
Description
This SMA coaxial RF connector is a thread-coupling right-angle plug that is designed to attach to a variety of coaxial cables via soldering, crimping, and applying heat-shrink sleeving. This type of connector is commonly utilized in high-frequency signal transmission operations including telecommunications, WiFi/network antennas, microwave systems, software-defined radio, radio astronomy, and ham/CB/other radio setups. The connector must be assembled per Amphenol Assembly Instructions C53. Alternatively, Remington Industries offers completed coax cable assemblies with SMA connectors attached to several types of cables for your convenience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.