
Butt Splice Wire Connector, Yellow, PVC Insulation, 10 PK
Mfr # BV5.5-10
Zoro # G910060382
product price: $17.15
/pk 10, $1.71/eaKey Features
Type
Butt Splice
Color
Yellow
Insulation Material
PVC
Includes
10 pieces
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BV5.5-10
Zoro #
G910060382
UPC #
-
Country of Origin
China
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Yellow
Insulation Material
PVC
Includes
10 pieces
Material
Copper
Termination Style
Crimp
Description
Butt splices are a type of wire terminal with round openings at each end and a crimp connection in the middle allowing for quick, solderless connections. The tin-plated copper terminal base provides good electrical connectivity while the PVC insulation protects the connection against abrasion, chemicals, oils, fuels, and solvents.
- •Quantity: 10 Pieces
- •Wire Size: 10 AWG to 12 AWG
- •Material: Tin-Plated Copper with Yellow PVC Insulation
- •Material: Tin-Plated Copper with Yellow PVC Insulation
- •Max. Temp: 75 deg. C - Max. Current: 48 A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.