Remington Industries

Cut And Stripped Wire, 18 AWG, Stranded, Brown 24in Leads, 500PK


product price: $242.99
/pk 500, $0.49/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Brown
  • Conductor Material Tinned Copper
  • Material PVC
  • Standards UL Style 1007
  • Stranding 16/30
See all product information

Product Information

Dimensions

Wire Size 18 AWG
Outside Dia. 0.080 in
Wire Dia. 0.0403 in
Length 24 in

Details

Color Brown
Conductor Material Tinned Copper
Material PVC
Standards UL Style 1007
Stranding 16/30
Includes 500 pcs of brown wire cut to 24 in each
Voltage 300
Temp. Rating 105 C
Jacket Material PVC

Description

Remington Industries offers this bundle of 18 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The brown leads are cut to 24 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.


  • •Conductor: 18 AWG Tinned Copper (0.0403" Diameter)
  • •Insulation: PVC (0.016" Thick, 0.080" Overall Diameter)
  • •Type: UL1007 Stranded Wire (16/30)
  • •Rated for 300V and 105°C (221°F)
  • •Contains 500 pieces of brown wire, cut to 24 inches each and stripped 0.25 inch each end

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products