Remington Industries

Cut And Stripped Wire, 24 AWG, Solid, Orange 6in Leads, 25PK


product price: $32.49
/pk 25, $1.30/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Outside Dia. 0.053 in
  • Length 6 in
  • Temp. Rating 105 C
  • Color Orange
  • Standards UL Style 1007
See all product information

Product Information

Dimensions

Outside Dia. 0.053 in
Length 6 in
Wire Dia. 0.0201 in
Wire Size 24 AWG

Details

Temp. Rating 105 C
Color Orange
Standards UL Style 1007
Conductor Material Tinned Copper
Jacket Material PVC
Material PVC
Voltage 300
Stranding 1/24
Includes 25 pcs of orange wire cut to 6 in each

Description

Remington Industries offers this bundle of 24 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 25 pieces of cut & stripped wire. The orange leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.


  • •Conductor: 24 AWG Tinned Copper (0.0201" Diameter)
  • •Insulation: PVC (0.016" Thick, 0.053" Overall Diameter)
  • •Type: UL1007 Solid Wire
  • •Rated for 300V and 105°C (221°F)
  • •Contains 25 pieces of orange wire, cut to 6 inches each and stripped 0.25 inch each end

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products