
Fully Insulated Quick Connect Terminals, Female, PVC, 16-22 AWG, Red, 10 Pcs, PK10
Mfr # FDFD1.25-250-10
Zoro # G810059493
product price: $15.49
/pk 10, $1.55/eaKey Features
Insulation Color
Red
Insulation Type
PVC
Includes
10 pieces
Connector Assortment Type
Quick Connect
Connection Material
Tin-Plated Brass with PVC Insulation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FDFD1.25-250-10
Zoro #
G810059493
UPC #
-
Country of Origin
China
Details
Insulation Color
Red
Insulation Type
PVC
Includes
10 pieces
Connector Assortment Type
Quick Connect
Connection Material
Tin-Plated Brass with PVC Insulation
Terminal Type
Female
Description
Quick connect terminals are a type of wire terminal with a male or female quick connector on one end and a crimp connection at the other allowing for quick, solderless connections. The tin-plated brass terminal base provides good electrical connectivity while the PVC insulation protects the connection against abrasion, chemicals, oils, fuels, and solvents. This is a fully-insulated version of the female quick connect terminal that provides a complete PVC covering of the connection.
- •Quantity: 10 Pieces
- •Wire Size: 16 AWG to 22 AWG
- •Material: Tin-Plated Brass with Red PVC Insulation
- •Max. Temp: 75 deg. C - Max. Current: 10 A
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.