Shop REMINGTON INDUSTRIES
See all product information
Create Account
Hookup Wire, 34 AWG, Natural, 100 ft
- Mfr # 34BCW100
- Zoro # G110059605
product price:Â
$
25.95
/ea
Key Features
Conductor Material
Copper
Jacket Color
Natural
Nominal Outside Dia.
0.0063 in
Conductor Design
Solid
Wire Size
34 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34BCW100
- Zoro #
- G110059605
- UPC #
- -
- Country of Origin
- United States
- Item
- Hookup Wire
- Conductor Material
- Copper
- Jacket Color
- Natural
- Conductor Design
- Solid
- Standards
- ASTM B3
- Finish
- Bare Soft Annealed
Dimensions
- Length
- 100 ft
- Nominal Outside Dia.
- 0.0063 in
- Wire Size
- 34 AWG
Description
Bare copper wire is a single strand wire with no coating. It is used in a variety of uninsulated applications including electrical hook-ups, jumpers, and grounds. It can also be used to make jewelry. This wire meets the ASTM B3 standards for annealed copper and complies with the RoHS and RoHS 2 directives.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.