Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hookup Wire, 34 AWG, Natural, 500 ft

  • Mfr # 34BCW500

  • Zoro # G210060426


product price: $64.35
/ea

Key Features

Conductor Material
Copper
Jacket Color
Natural
Nominal Outside Dia.
0.0063 in
Wire Size
34 AWG
Standards
ASTM B3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34BCW500
Zoro #
G210060426
UPC #
-
Country of Origin
United States

Dimensions

Length
500 ft
Nominal Outside Dia.
0.0063 in
Wire Size
34 AWG

Details

Item
Hookup Wire
Conductor Material
Copper
Jacket Color
Natural
Standards
ASTM B3
Finish
Bare Soft Annealed

Description

Bare copper wire is a single strand wire with no coating. It is used in a variety of uninsulated applications including electrical hook-ups, jumpers, and grounds. It can also be used to make jewelry. This wire meets the ASTM B3 standards for annealed copper and complies with the RoHS and RoHS 2 directives.


  • •Length: 500 Feet
  • •Type: Bus Bar Wire
  • •Diameter: 0.0063"
  • •Used for uninsulated grounding and electrical applications
  • •Soft tempered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.