
Hookup Wire, CSA TEW (UL 1015), 20 AWG, Tinned Copper, Brown, 250 ft
Mfr # 20UL1015STRBRO250
Zoro # G401908582
product price: $48.79
/eaKey Features
Conductor Material
Tinned Copper
Trade Designation
CSA TEW (UL 1015)
Nominal Outside Dia.
0.1 in
Voltage
600V
Insulation Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20UL1015STRBRO250
Zoro #
G401908582
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Dia.
0.1 in
Wire Size
20 AWG
Wire Diameter
0.0320"
Overall Diameter
0.100"
Details
Item
Hookup Wire
Conductor Material
Tinned Copper
Trade Designation
CSA TEW (UL 1015)
Voltage
600V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
105°C
Description
Hook up wire is used in a variety of general-purpose electrical applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. The wire conforms to UL and MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Brown, Green, Gray, Red, Orange, White, Yellow, & Violet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.