Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hookup Wire, CSA TR-64 (UL 1007, 1569), 18 AWG, Orange, Solid, 25 ft

  • Mfr # 18UL1007SLDORA25

  • Zoro # G401910707


product price: $11.39
/ea

Key Features

Conductor Material
Tinned Copper
Trade Designation
CSA TR-64 (UL 1007, 1569)
Jacket Color
Orange
Nominal Outside Dia.
0.073 in
Voltage
300V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18UL1007SLDORA25
Zoro #
G401910707
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Dia.
0.073 in
Wire Size
18 AWG
Wire Diameter
0.0403"
Overall Diameter
0.080" Stranded or 0.073" Solid

Details

Item
Hookup Wire
Conductor Material
Tinned Copper
Trade Designation
CSA TR-64 (UL 1007, 1569)
Jacket Color
Orange
Voltage
300V
Insulation Material
PVC
Conductor Design
Solid
Temp. Rating
105°C
Type
UL1007 Stranded Wire (16/30) or UL1007 Solid Wire

Description

Hook up wire is used in a variety of general-purpose electrical applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. The wire conforms to UL and MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Red, White, Blue, Green & Yellow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.