Lead Wire, 16 AWG, Black, 3 in
- Mfr # CS16PTFESTRBLA-3-25
- Zoro # G010092948
Key Features
Specifications
Product Information
- MFR #
- CS16PTFESTRBLA-3-25
- Zoro #
- G010092948
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Nominal Outside Dia.
- 0.080 in
- Outside Dia.
- 0.080 in
- Wire Size
- 16 AWG
- Wire Dia.
- 0.0530 in
Details
- Item
- Lead Wire
- Conductor Material
- Silver Plated Copper
- Color
- Black
- Jacket Color
- Black
- Voltage
- 600V
- Insulation Material
- PTFE
- Conductor Design
- Stranded
- Temp. Rating
- 200°C
- Stranding
- 19/29
- Standards
- MIL-W-16878/4
Description
Remington Industries offers this bundle of 16 AWG pre-cut and pre-stripped PTFE hook-up wires for a solution that's ready for your project right out of the box. Included are 25 pieces of cut & stripped wire. The black leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our PTFE hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from silver-plated copper that offers high quality performance for all general-purpose electrical applications, and the PTFE insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 16 AWG Silver-Plated Copper (0.0530" Diameter)
- •Insulation: PTFE (0.013" Thick, 0.080" Overall Diameter)
- •Type: PTFE Stranded Wire (19/29)
- •Rated for 600V and 200°C (392°F)
- •Contains 25 pieces of black wire, cut to 3 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.