Shop REMINGTON INDUSTRIES
See all product information
Create Account
Lead Wire, 26 AWG, Stranded, Black, 6 in, 25 PK
- Mfr # CS26MILWSTRBLA-6-25
- Zoro # G610093260
product price:Â
$
42.55
/pk of 25, $1.70/ea
Key Features
Conductor Material
Tinned Copper
Color
Black
Length
6 in
Nominal Outside Dia.
0.039 in
Voltage
600V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS26MILWSTRBLA-6-25
- Zoro #
- G610093260
- UPC #
- -
- Country of Origin
- United States
- Item
- Lead Wire
- Conductor Material
- Tinned Copper
- Color
- Black
- Jacket Color
- Black
- Voltage
- 600V
- Insulation Material
- PVC
- Conductor Design
- Stranded
- Temp. Rating
- 105°C
- Stranding
- 7/34
- Wire Color
- Black
- Standards
- MIL-W-16878/1
Dimensions
- Length
- 6 in
- Nominal Outside Dia.
- 0.039 in
- Outside Dia.
- 0.039 in
- Wire Size
- 26 AWG
- Wire Dia.
- 0.0159 in
Description
Remington Industries offers this bundle of 26 AWG pre-cut and pre-stripped MIL-W hook-up wires for a solution that's ready for your project right out of the box. Included are 25 pieces of cut & stripped wire. The black leads are cut to 6 inches each and stripped to 1/4 inch at each end for your convenience. Our MIL-W hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.