Shop REMINGTON INDUSTRIES
See all product information
Create Account
Lead Wire, CSA TEW (UL 1015), 20 AWG, Stranded, White, 18 in, 250 PK
- Mfr # CS20UL1015STRWHI-18-250
- Zoro # G610092034
product price:Â
$
186.99
/pk of 250, $0.75/ea
Free Shipping & Returns
Key Features
Conductor Material
Tinned Copper
Color
White
Length
18 in
Nominal Outside Dia.
0.100 in
Voltage
600V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS20UL1015STRWHI-18-250
- Zoro #
- G610092034
- UPC #
- -
- Country of Origin
- United States
- Item
- Lead Wire
- Conductor Material
- Tinned Copper
- Color
- White
- Jacket Color
- White
- Voltage
- 600V
- Insulation Material
- PVC
- Conductor Design
- Stranded
- Temp. Rating
- 105°C
- Stranding
- 10/30
- Wire Color
- White
- Standards
- UL Style 1015
Dimensions
- Length
- 18 in
- Nominal Outside Dia.
- 0.100 in
- Outside Dia.
- 0.100 in
- Wire Size
- 20 AWG
- Wire Dia.
- 0.0320 in
Description
Remington Industries offers this bundle of 20 AWG pre-cut and pre-stripped UL1015 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The white leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1015 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.